
Fly Drive Case For 3U Space Standard Low Profile DJ 19-in Amplifier or Effects Units or Similarly S
Mfr # TBH3UEDHW
Zoro # G015935752
product price: $367.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBH3UEDHW
Zoro #
G015935752
UPC #
816794021783
Country of Origin
China
Description
Heavy Duty Pre-Tapped Rack Rails Including Mounting HardwareRemovable Front & Rear Covers For Ease of UseElectronics equipment safe travel case designed for touring. Luggage style telescoping handle with built-in low profile wheels for easy transportation.Two chrome plated heavy duty spring loaded retractable carry handles one on top and one on bottom.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum Frame.Electronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 21.65-in x 9.45-in x 21.26-inShipping Box Dimensions: 10.44-in x 22.06-in x 22.06-inUnpackaged Weight: 28.66 LbsPackaged Weight: 33.07 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.