Fly Drive Case For Allen & Heath QU24 Mixer with DJ Dog House & Casters

  • Mfr # TBHAHQU24DHW

  • Zoro # G115935744


product price:  $911.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHAHQU24DHW
Zoro #
G115935744
UPC #
816794021707
Country of Origin
China

Description

Sturdy Transport Case Engineered to Hold Allen & Heath QU24 Wide Mixer. Complete with Removable Top Cover For Easy UseDJ Dog House in Case Rear to Store Cables Neatly 3.5-Inch Diameter Durable And Noiseless Casters For Ease of Transportation Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball CornersTop Quality Bottom Rubber Feet for In-Use W/Heavy Duty Bolts And Recessed T-NutsIntegrated Bottom Side Caster PlatformATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.For reference the dimensions of the Allen & Heath QU24 Mixer are as follows:Depth: 471mm, Width: 632mm, Height: 190 mm with controls at a weight of 31Lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.