Fly Drive Case For Allen & Heath ZED428 Mixer or Similarly Sized Equipment

  • Mfr # TBHZED428

  • Zoro # G015921700


product price:  $467.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHZED428
Zoro #
G015921700
UPC #
816794020557
Country of Origin
China

Description

Engineered to Hold One Allen & Heath ZED428 Mixer.Complete with Removable Cover with Glued Foam Pieces Strategically Placed to Secure your Mixer.Electronics equipment safe travel case designed for touring.Two chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 39.37-in Width x 8.86-in Height x 28.15-in DepthShipping Box Dimensions: 28.96-in x 10.05-in x 39.99-inUnpackaged Weight: 41.89 LbsPackaged Weight: 47.18 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.