Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fly Drive Case For Case One Numark MIXDECKEXP All In One System

  • Mfr # TBHMIXDECKEXP

  • Zoro # G815935716


product price: $337.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHMIXDECKEXP
Zoro #
G815935716
UPC #
816794020359
Country of Origin
China

Description

Engineered to Hold Numark MIXDECKEXP Foam Pieces Inside of Case Raise your Equipment to Help in Heat DissipationElectronics equipment safe travel case designed for touring.Two chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes a removable accessory door.Includes a removable top.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 23.62-in Width x 8.46-in Height x 18.11-in DepthShipping Box Dimensions: 18.91-in x 9.46-in x 24.03-inUnpackaged Weight: 15.21 LbsPackaged Weight: 19.4 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.