Fly Drive Case For CDFFIN CASES or Similarly Sized Equipment

  • Mfr # TBHDJM900NXS2BK

  • Zoro # G515935719


product price: $297.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHDJM900NXS2BK
Zoro #
G515935719
UPC #
816794020243
Country of Origin
China

Description

Engineered to Hold Pioneer DJM900/DJM900nxs2 In All Black Into One Unit. Complete with removable top cover & removable front access accessory door.Cable port for route-through w/detachable protective plate allows convenient routing of AC & Phono cables through the rear of the case.Electronics equipment safe travel case designed for touring.Chrome plated heavy duty spring loaded retractable carry handle.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Industrial grade recessed spring loaded split dish butterfly closure latch with padlock tab with a shackle opening of about 7mm.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 17-in x 21.5-in x 9.25-inShipping Box Dimensions: 16.55-in x 10.24-in x 22.06Product Shipping Weight: 18.74 lbsProduct Unpackaged Weight: 16.53 lbsFor reference the following DJM900 series mixers fit this case:DJM-900NXS nexus: Width: 13.03 in; Height: 4.25 in; Depth: 16.1 in at a weight of: 15.65 lbDJM-900NXS2: Width: 13.00 in; Height: 4.30 in; Depth: 15.9 in at a weight of: 15.65 lbDJM-900SRT: Width: 13.00 in; Height: 4.20 in; Depth: 16.1 in at a weight of: 15.70 lbDJM-900NXS-M: Width: 13.03 in; Height: 4.25 in; Depth: 16.1 in at a weight of: 15.65 lbDJM-900-NEXUS Limited: Width: 13.00 in; Height: 4.20 in; Depth: 16.1 in at a weight of: 15.70 lbUnpackaged Dimensions: 21.06-in x 9.25-in x 15.75-inShipping Box Dimensions: 16.55-in x 10.24-in x 22.06-inUnpackaged Weight: 16.53 LbsPackaged Weight: 18.74 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.