
Fly Drive Case For Denon Prime4 System or Similarly Sized Equipment w/Laptop Shelf w/Wheels
Mfr # TBHPRIME4XLTWHEE
Zoro # G815935815
product price: $456.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBHPRIME4XLTWHEE
Zoro #
G815935815
UPC #
816794024975
Country of Origin
China
Description
Custom designed safe travel case designed to hold the Denon Prime 4 Controller.Bottom side wheels make for convenient easy travel.Three chrome plated heavy duty spring loaded retractable carry handle. 9-mm thick laminated plywood for optimal protection. ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Heavy duty chrome plated ball corners w/stacking dimple on bottom side allows for centering and stability when stacking multiple units.Includes a removable front accessory door. Includes bottom rubber feet.Includes rear side access hole.Four Industrial grade recessed spring loaded split dish butterfly closure latches w/padlock tab having shackle opening of about 7 mm. Includes a removable top and velcro strip for shelf useThe maximum case interior width is: 28.77-inThe maximum case interior depth is: 22.13-in.The maximum case interior height is: 7.5-in.The case exterior width is: 32.38-in.The case exterior depth is:23.63 -in.The case exterior height is: 8.46-in. including corners.Laptop shelf to provide convenient use of laptop PC or other equipment.The boxed width of this product is: 33 inches.The boxed depth of this product is: 25 inches.The boxed height of this product is: 10 inches.The maximum internal dimensions are to give a general idea of space within the case. These cases may have specific designs using included foam inserts. Removing the inserts may alter the protection and should not be done without extreme care.Electronics equipment shown, described or referenced is not included with the case, the item is a case that allows you to use, mount or transport your own equipment.The Dimensions of the Denon Prime 4 Controller. not included are: Width: 28.68 in; Height: 4.08 in; Depth: 19.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.