Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fly Drive Case For Microphone Case For 18 Mics W/ Storage or Similarly Sized Equipment w/Wheels

  • Mfr # TBHMIC18S

  • Zoro # G315935643


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHMIC18S
Zoro #
G315935643
UPC #
816794020960
Country of Origin
China

Description

Case to Hold 18 Pieces Mics In ATA Style Durable Transport CaseComplete with Three Compartments Padded Foam Inside Per Mic ShapeThree Compartment Padded Peral Foam Inside Per Mic Shape Removable Cover with Cable & Accessory Compartment Locking By Ball Detent.Electronics equipment safe travel case designed for touring. One chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 22.44-in x 15.55-in x 11.02-inShipping Box Dimensions: 11.82-in x 16.75-in x 23.05-inUnpackaged Weight: 16.76 LbsPackaged Weight: 18.63 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.