
Fly Drive Case For Midas M32 Digital Mixer w/Wheels BLACK Color
Mfr # TBHM32DOGHOUSEW
Zoro # G615935824
product price: $1,089.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBHM32DOGHOUSEW
Zoro #
G615935824
UPC #
816794024500
Country of Origin
China
Description
Custom designed safe travel case designed to hold an item of exact dimensions.Fourteen chrome plated heavy duty spring loaded retractable carry handles. 12mm thick laminated plywood for optimal protection. ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Includes 3.5-in diameter wheels for easy transport. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.YES Industrial grade recessed spring loaded split dish butterfly closure latches w/padlock tab having shackle opening of about 7 mm. Convenient cable storage and raceway beneath doghouse hinged cover.Includes a removable top.Includes a dog house storage compartment.Unit includes Two manually locking wheels.The maximum case interior width is: 896 mm.The maximum case interior depth is: 911 mm.The maximum case interior height is: 354 mm.Includes bottom rubber feet. The maximum internal dimensions are to give a general idea of space within the case. These cases may have specific designs using included foam inserts. Removing the inserts may alter the protection and should not be done without extreme care. Electronics equipment shown, described or referenced is not included with the case, the item is a case that allows you to use, mount or transport your own equipment.The boxed width of this product is: 17.91 inches.The boxed depth of this product is: 39.57 inches.The boxed height of this product is: 45.47 inches.dimensions and orientation is approximate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.