Zoro Homepage

Fly Drive Case For Most 24.4 Channel Format Mixing Consoles with Low Profile Wheels For Easy Transp

  • Mfr # TBHM244W

  • Zoro # G315935797


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHM244W
Zoro #
G315935797
UPC #
816794020335
Country of Origin
China

Description

Engineered to Hold Most 24.4 Channel Format Mixer Consoles such As Mackie, Peavey, Allen & Heath, Soundcraft.Complete with Removable Cover with Glued Foam Pieces Strategically Placed to Secure your MixerAmple Routing Space Provided in the Base Rear SectionLow Profile Wheels For Easy Transportation Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 34.5-in x 25.5-in x 9-inShipping Box Dimensions: 25.81-in x 9.85-in x 34.67Product Shipping Weight: 44.09 lbsProduct Unpackaged Weight: 40.79 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.