Zoro Homepage

Fly Drive Case For One 15-Inch Laptop Computer Plus Accessories

  • Mfr # TBHLAPTOP15

  • Zoro # G515921699


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHLAPTOP15
Zoro #
G515921699
UPC #
816794020304
Country of Origin
China

Description

Engineered to Hold One 15-Inch Laptop Computer Plus Accessories.Designed to be Lightweight to Carry Attache Style Carry HandleInside Leather Pocket for Convenient Accessories StorageTop Quality Bottom Rubber FeetTwo Key-lock Closure Latches with Keys.Re-postionable Hook-Loop Cushion SegmentsHeavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Inside Dimensions: 15-1/4-in x 11-1/8-in Laptop Should Be Equal to or Smaller Than these DimensionsUnpackaged Dimensions: 17-1/8-in x 13-1/8-in x 5-1/2-inBall corners can add about 3/8-in to the above dimensionsShipping Box Dimensions: 14.50-in x 6-7/8-in x 18-1/8-inProduct Shipping Weight: 10.45 lbsProduct Unpackaged Weight: 9.1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.