Fly Drive Case For One Numark CD Mix Station, CD Mix1, 2, 3, And KMX-01, KMX-02 Karaoke DJ Station

  • Mfr # TBHCDMIX

  • Zoro # G215935743


product price:  $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHCDMIX
Zoro #
G215935743
UPC #
816794021011
Country of Origin
China

Description

Engineered to Hold One Numark CD Mix Station, CD Mix1,2,3 And KMX-01, KMX-02 Karaoke DJ Station. Complete with Removable Cover & Front DoorHeavy Duty HardwareEnough Space In The Rear For Cables Removable Cover & Front Door For Ease of Use Heavy Duty HardwareEnough Space In The Rear For Cables Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 21.65-in Depth x 9.25-in Height x 16.14-in WidthShipping Box Dimensions: 15.96-in x 10.05-in x 21.28-inUnpackaged Weight: 16.76 LbsPackaged Weight: 18.85 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.