Fly Drive Case For Pioneer CDJ1000, CDJ800, Denon DN-S3500, DN-S3700, And All Other Large Format CD

  • Mfr # TBHCDJE

  • Zoro # G915935647


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHCDJE
Zoro #
G915935647
UPC #
816794020205
Country of Origin
China

Description

Engineered to Hold Pioneer CDJ1000, CDJ800, Denon DN-S3500, DN-S3700, And All Other Large Format CD/Digital Turntables. Cable Port for Cable Route-Through w/Detachable Protective Plate Allows Convenient Routing of AC & Phono Cables Through The Rear of Case Convenient Removable Front Door for Ease of Access Removable Foam Lining Allows For Many Storage Alternatives Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.For reference the Pioneer CDJ-1000, CDJ-1000MK2 and CDJ-1000MK3 Dimensions ar as follows: WxHxD 320 x 105 x 370 mm, 12.6-in x 4.1-in x 14.6-in at a Net Weight of : 4.2 kgUnpackaged Dimensions: 21.88-in x 15.13-in x 8.25-inOpen interior dimensions 20.06 x 13.4 x 7-deepest without cushioningShipping Box Dimensions: 22.25 x 15.75-in x 9-.25-in Product Shipping Weight: 15.00 lbsProduct Unpackaged Weight: 13.00 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.