
Fly Drive Case For Pioneer CDJTOUR1 Multi-Player or Similarly Sized Equipment w/Wheels
Mfr # TBHCDJTOUR1
Zoro # G415935789
product price:Â $446.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBHCDJTOUR1
Zoro #
G415935789
UPC #
816794021851
Country of Origin
China
Description
Electronics equipment safe travel case designed for touring. One chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes a removable accessory door.Includes a removable top.Includes movable foam cushions.Includes extra foam cushioning material.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.For Reference the Dimensions for Pioneer CDJTOUR1 Closed are as follows:W x D x H-in 15.16 x 17.76 x 7-in at a Weight of: 24.69 lbsUnpackaged Dimensions: 23.43-in x 11.02-in x 17.72-inShipping Box Dimensions: 12.02-in x 18.12-in x 23.84-inUnpackaged Weight: 26.46 LbsPackaged Weight: 27.12 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.