
Fly Drive Case For Pioneer DDJREV7 Pro DJ Controller or Similarly Sized Equipment w/Laptop Shelf w/
Mfr # TBHDDJREV7LT
Zoro # G415935697
product price:Â $466.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBHDDJREV7LT
Zoro #
G415935697
UPC #
816794029963
Country of Origin
China
Description
Electronics equipment safe travel case designed for touring. Three chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Laptop shelf to provide convenient use of laptop PC or other equipment.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Four Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes a removable front accessory door.Includes a removable top.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum Frame Electronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Laptop shelf depth: 12-in Width: 30.5-inUnpackaged Dimensions: 32.25-in Wide x 21.25-in DeepShipping Box Dimensions: 33.25-in x 22.5-in x 10.5-inUnpackaged Weight: 41 LbsPackaged Weight: 43 LbsDesigned to hold the Pioneer DJ Controller model: DDJ-REV7 with the following specifications:Width; 28.82 in, Height; 3.24 in, Depth: 15.05 in, Weight; 23.59 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.