Fly Drive Case For Pioneer DJ DDJ-1000 Controller w/sliding laptop shelf w/Wheels BLACK Color

  • Mfr # TBHDDJ1000LT

  • Zoro # G115935638


product price:  $466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHDDJ1000LT
Zoro #
G115935638
UPC #
816794024487
Country of Origin
China

Description

Custom designed safe travel case designed to hold an item of exact dimensions.Case has bottom wheels to help in transportation.Three chrome plated heavy duty spring loaded retractable carry handles. 9mm thick laminated plywood for optimal protection. ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Rear side cable port for convenient optional cable access.Four Industrial grade recessed spring loaded split dish butterfly closure latches w/padlock tab having shackle opening of about 7 mm. Includes a removable accessory door.Includes a removable top.The maximum case interior width is: 710 mm.The maximum case interior depth is: 456 mm.The maximum case interior height is: 168 mm.The case exterior width is: 31.75-in.The case exterior depth is: 19.5-in.The case exterior height is: 11 1/8-in. including corners.Includes bottom rubber feet.Laptop shelf to provide convenient use of laptop PC or other equipment.The maximum internal dimensions are to give a general idea of space within the case. These cases may have specific designs using included foam inserts. Removing the inserts may alter the protection and should not be done without extreme care. Electronics equipment shown, described or referenced is not included with the case, the item is a case that allows you to use, mount or transport your own equipment.The boxed width of this product is: 20.87 inches.The boxed depth of this product is: 32.48 inches.The boxed height of this product is: 10.43 inches.dimensions and orientation is approximate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.