Fly Drive Case For Pioneer DJ DDJ-1000SRT Controller w/laptop shelf BLACK Color

  • Mfr # TBHDDJ1000LT2U

  • Zoro # G815935730


product price: $565.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHDDJ1000LT2U
Zoro #
G815935730
UPC #
816794025323
Country of Origin
China

Description

Custom designed safe travel case designed to hold an item of exact dimensions.Three chrome plated heavy duty spring loaded retractable carry handles. 9-mm thick laminated plywood for optimal protection. ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Rear side cable port for convenient cable access.Four Industrial grade recessed spring loaded split dish butterfly closure latches w/padlock tab having shackle opening of about 7 mm. Includes a removable accessory door.Includes a removable top and velcro strip for shelf useThe usable case interior width is: 19.25-inThe maximum case interior width above unit is: 27.75-inThe maximum case interior accesable depth is: 18 7/8-inThe maximum case interior height is: 2 3/4-inMaximum usable shelf bottom clearance: 7.5-inMaximum closed interior depth: 18-inIncludes bottom rubber feet.The boxed width of this product is: 33.5 inches.The boxed depth of this product is: 21.75 inches.The boxed height of this product is: 12 inches.Laptop shelf to provide convenient use of laptop PC or other equipment. Width: 30 1/4-in Depth: 12-inThe maximum internal dimensions are to give a general idea of space within the case. These cases may have specific designs using included foam inserts. Removing the inserts may alter the protection and should not be done without extreme care. Electronics equipment shown, described or referenced is not included with the case, the item is a case that allows you to use, mount or transport your own equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.