Shop DEEJAY LED
Create Account
Fly Drive Case For Pioneer DJM400 Pro Mixer or Similarly Sized Equipment w/Laptop Shelf w/Wheels
- Mfr # TBH10MIXLT
- Zoro # G215935682
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBH10MIXLT
- Zoro #
- G215935682
- UPC #
- 816794021882
- Country of Origin
- China
Description
Electronics equipment safe travel case designed for touring. One chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Laptop shelf to provide convenient use of laptop PC or other equipment.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Convenient cable raceway beneath removable logo printed top board.Heavy duty chrome plated ball corners allow for optimal transport edge protection.Includes a removable accessory door.Includes a removable top.Includes movable foam cushions.Includes extra foam cushioning material.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 21.46-in x 9.25-in x 14.96-inShipping Box Dimensions: 10.44-in x 15.96-in x 22.26-inUnpackaged Weight: 24.25 LbsPackaged Weight: 27.21 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.