Fly Drive Case For Pioneer OPUS QUAD Pro DJ Controller or Similarly Sized Equipment w/Laptop Shelf

  • Mfr # TBHOPUSQUADLT

  • Zoro # G915935791


product price:  $408.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHOPUSQUADLT
Zoro #
G915935791
UPC #
810130950393
Country of Origin
China

Description

Electronics equipment safe travel case designed for touring.Three chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards.Sliding laptop shelf provides convenient use of laptop PC or other equipment.3/8-in thick laminated plywood for optimal protection.Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Two convenient shelf holes for cable routing..Four Industrial grade recessed spring loaded split dishW butterfly closure latches having padlock tab with 7mm shackle opening.Built-in low profile wheels allows for the unit to be angled up and pulled for easy transport.Includes a FRONT removable accessory door.Includes a removable top.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Interior Space: Bottom depth 2.75-in, Top depth: 4.5-in.Interior space: 21.25 depth, 38.25-in widthInterior height under shelf: 6-inOpening width: 30-inShelf width: 39.5-in depth 12-inUnpackaged Dimensions: 41.5-in W x 9.25-in H x 23.5-in DepthShipping Box Dimensions: Unpackaged Weight: 49 LbsPackaged Weight: Heavy Duty Chrome Steel Impact Resistant Corners Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units. ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum Frame Electronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.