Shop DEEJAY LED
Create Account
Fly Drive Case For Pioneer XDJ-RX2 All-in-one DJ system w/sliding laptop shelf w/Wheels BLACK Color
- Mfr # TBHXDJRX2LT
- Zoro # G115921686
product price:Â
$
288.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBHXDJRX2LT
- Zoro #
- G115921686
- UPC #
- 816794024210
- Country of Origin
- China
Description
Custom designed safe travel case designed to hold an item of exact dimensions.Three chrome plated heavy duty spring loaded retractable carry handles. 9mm thick laminated plywood for optimal protection. ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Rear side cable port for convenient cable access.Four Industrial grade recessed spring loaded split dish butterfly closure latches w/padlock tab having shackle opening of about 7 mm. Includes a removable accessory door.Includes a removable top.The maximum case interior width is: 732 mm.The maximum case interior depth is: 456 mm.The maximum case interior height is: 177 mm.Includes bottom rubber feet.Laptop shelf to provide convenient use of laptop PC or other equipment.The maximum internal dimensions are to give a general idea of space within the case. These cases may have specific designs using included foam inserts. Removing the inserts may alter the protection and should not be done without extreme care. Electronics equipment shown, described or referenced is not included with the case, the item is a case that allows you to use, mount or transport your own equipment.The boxed width of this product is: 19.50 inches.The boxed depth of this product is: 31.75 inches.The boxed height of this product is: 9.63 inches.dimensions and orientation is approximate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.