1/2 in. Dr. Aluminum Socket Rail, 14 Socket Capacity, Double Sided
- Mfr # W32004
- Zoro # G723310872
product price:Â
$
19.99
/ea
Key Features
Color
Blue, Black
Material
Aluminum
Grade
Professional
Magnetic
No
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W32004
- Zoro #
- G723310872
- UPC #
- 39564023866
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
Details
- Item
- Socket Rail-Aluminum
- Color
- Blue, Black
- Material
- Aluminum
- Grade
- Professional
- Magnetic
- No
Description
The Performance Tool W32004 1/2-Inch Drive Aluminum Socket Rail is a convenient storage solution for your sockets. Featuring spring-loaded ball bearing clips for easy attachment and removal, it maximizes efficiency. With a double-sided design, it holds up to 14 1/2-Inch drive sockets, optimizing space utilization in your workshop or garage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.