Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fly Drive Case For Presonus StudioLive 16.4.2 AI or 16.4.2 Mixing Console Or Any Equal Size Format

  • Mfr # TBHPRESOLIVE1642

  • Zoro # G315935827


product price: $495.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHPRESOLIVE1642
Zoro #
G315935827
UPC #
816794024289
Country of Origin
China

Description

Engineered to hold one presonus studiolive 16.4.2 ai or 16.4.2 mixing console.Complete with removable cover with glued foam pieces strategically placed to secure your mixer.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Ata-300 style durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Well riveted heavy duty double edge tongue and groove impact resistant aluminum frame.Electronics equipment shown, described or referenced is not included with the case, the item is a case which allows you to use, mount or transport your own equipment.The maximum interior dimensions not counting some foam cushions are as follows:Width:483mm Depth:672mm Height: 200mm.For Reference the Dimensions of the Presonus StudioLive 16.4.2 AI or the Presonus StudioLive 16.4.2 are as follows:Length: 22.35-in 58.6 cm, Width chassis only: 17.22-in 43.74 cm, Maximum Height: 6.9-in 17.53 cm, Weight: 23 lbs. 10.43 kg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.