Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fly Drive Case For RANE ONE Pro DJ Controller or Similarly Sized Equipment w/Laptop Shelf w/Wheels

  • Mfr # TBHONELT

  • Zoro # G915935708


product price: $307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHONELT
Zoro #
G915935708
UPC #
816794027846
Country of Origin
China

Description

Electronics equipment safe travel case designed for touring.Three chrome plated heavy duty spring loaded retractable carry handles.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards.Sliding laptop shelf provides convenient use of laptop PC or other equipment.3/8-in thick laminated plywood for optimal protection.Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Four Industrial grade recessed spring loaded split dish butterfly closure latches having padlock tab with 7mm shackle opening.Built-in low profile wheels allows for the unit to be angled up and pulled for easy transport.Includes a FRONT removable accessory door.Includes a removable top.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Interior Space: 5.75-in Height, x 26.63 Width x 18.25-in DepthUnpackaged Dimensions: 30.5-in W x 9-in H x 20.5-in DepthShipping Box Dimensions: 21.5-in x 31.5-in x10.5-inUnpackaged Weight: 37 LbsPackaged Weight: 41 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.