
Fly Drive Case For Soundcraft Si Expression 3 Digital Mixer BLACK Color
Mfr # TBHSOUSIE3
Zoro # G115935676
product price: $431.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBHSOUSIE3
Zoro #
G115935676
UPC #
816794024524
Country of Origin
China
Description
Custom designed safe travel case designed to hold an item of exact dimensions.Three chrome plated heavy duty spring loaded retractable carry handles. 9mm thick laminated plywood for optimal protection. ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Four Industrial grade recessed spring loaded split dish butterfly closure latches w/padlock tab having shackle opening of about 7 mm. Includes a removable top.Includes bottom rubber feet.The maximum case interior width is: 935mm.The maximum case interior depth is: 520 mm. or 615mm with cushion modification.The maximum case interior height is: 188 mm.For reference the dimensions of the Soundcraft Si Expression 3 are as follows: Width: 928.28mm, Depth: 520.74mm, Height: 162.44mm. The maximum internal dimensions are to give a general idea of space within the case. These cases may have specific designs using included foam inserts. Removing the inserts may alter the protection and should not be done without extreme care. Electronics equipment shown, described or referenced is not included with the case, the item is a case that allows you to use, mount or transport your own equipment.The boxed width of this product is: 39.96 inches.The boxed depth of this product is: 27.17 inches.The boxed height of this product is: 11.42 inches.dimensions and orientation is approximate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.