
Fly Drive Case For Two Large Platinum Lighting Systems w/Bottom Caster Board and Wheels
Mfr # TBH2ELATIONWHEEL
Zoro # G515935672
product price: $891.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBH2ELATIONWHEEL
Zoro #
G515935672
UPC #
816794020083
Country of Origin
China
Description
Engineered to Hold Two Platinum Lighting systems, Such As the Beam 15r, Beam 5r, Spot 15b, Spot 15r Pro, Spot 35 Pro, Spot 5r, Spot 5r Pro, Spot LED , Spot LED Pro, Wash LED Zoom, Wash ZFX Pro, Wash ZFX Pro x l, All Except the Profile 35 Pro. Complete With Solid Wood Construction & Thick FoamTen recessed heavy duty carry handles help ensure the widest safe carry options.Four Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches w/Padlock Tab with a Shackle Opening of about 7mm. Foam Pieces to Press Lighting Tightly to help Ensure Maximum ProtectionDurable And Noiseless Caster Wheels For Ease of TransportationInset castor dishes allow for the stacking of multiple wheeled cases.Reinforced bottom side caster board for added rigidity and durability.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 31.89-in Height x 22.24-in Depth x 33.27-in WidthShipping Box Dimensions: 33.88-in x 33.49-in x 22.85Product Shipping Weight: 114.64 lbsProduct Unpackaged Weight: 110.23 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.