Fly Drive Case for Yamaha QL5 64-Channel Digital Mixing Console with Wheels, Black - 100 lbs

  • Mfr # TBHYAMCL5DHW

  • Zoro # G116043769


product price: $1,025.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHYAMCL5DHW
Zoro #
G116043769
UPC #
816794024562
Country of Origin
China

Description

ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel.Heavy duty chrome plated ball corners with stacking dimple on bottom side allows for centering and stability when stacking multiple units.7 Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab having shackle opening of about 7mm Features -Designed safe travel case designed to hold an item of exact dimensions -Sixteen chrome plated heavy duty spring loaded retractable carry handles -12mm thick laminated plywood for optimal protection -Includes a removable top Specifications - Color: Black - Case Interior Dimension: 343mm H x 1057mm W x 888mm D - Weight: 100 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.