Zoro Homepage

Fly Drive Case Hardware-Big & Stackable Ball Corner

  • Mfr # TBHBIGSTACKCORNE

  • Zoro # G315935803


product price: $14.19
/ea
Item requires special delivery charges. A $10.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHBIGSTACKCORNE
Zoro #
G315935803
UPC #
816794020946
Country of Origin
China

Description

This ball corner is used on case bottoms to allow for multiple unit stacking.The design has an indentation allowing for centering of a case stacked above it and for greater floor stability..Chrome Plated 14 Gauge Steel Ball Corner To Protect From Impact During TravelComes W/Heavy Duty Three-Prong Six-Rivet Anchor, Two Rivets Per Leaf fasteners not included Helps Provide Protection Against The Most Severe Transit AbuseThis Bracket Will Take the Deejay LED Aluminum Pop Rivet model: TBH5X18MMRIVET Uses 6Three Leaf System with Approximately 3-in Length Per Leaf and 1-5/8-in Leaf Maximum WidthApproximately 3/4-in Dimple Diameter1-3/4-in Approximate Ball DiameterShipping Box Dimensions: 6-in x 9-in x 3-inProduct Shipping Weight: 1 lbsProduct Unpackaged Weight: 0.2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.