Fly Drive Case To Hold One Pioneer XDJ-RX All In One System with Laptop Shelf In White

  • Mfr # TBHXDJRXLTWHITE

  • Zoro # G315921684


product price:  $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBHXDJRXLTWHITE
Zoro #
G315921684
UPC #
816794020885
Country of Origin
China

Description

Engineered to Hold One Pioneer XDJ-RX All In One SystemComplete with Convenient Removable Front Door for Ease of Access of Inside EquipmentCable Port for Cable Route-Through w/Detachable Protective Plate Allows Convenient Routing of AC & Phono Cables Through The Rear of Case Laptop Shelf to Provide Convenient use of Laptop PC or Other Equipment Foam Pieces Inside of Case Raise your Equipment to Help in Heat Dissipation Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Shipping Box Dimensions: 10.63-in x 20.47-in x 33.07Product Shipping Weight: 8.16 lbsProduct Unpackaged Weight: 7.71-lbsFor reference the dimensions of the Pioneer XDJ-RX are: 28.7-in W x 16.2-in D x 4.1-in H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.