Zoro Homepage

Fly Drive Case Universal Fold Out DJ Table CHECK DESCRIPTION

  • Mfr # TBHTABLE48

  • Zoro # G415935734


product price: $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHTABLE48
Zoro #
G415935734
UPC #
816794021066
Country of Origin
China

Description

Engineered to Hold Turntable /CD Player or Other EquipmentComplete with Recessed Carry HandlesHeavy Duty Chrome Steel Impact Resistant CornersIndustrial Grade Recessed Spring Loaded Split Dish Butterfly Latches with Padlock TabTwo Solid Top Quality Fold-out Metal SupportsHolds a Variety of Your Important Equipment Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Table Thickness: 4.25-inOpen Dimensions: 48-Inches Width x 21 Depth x 30-Inches HeightClosed Dimensions: 48-Inches Width x 21 Depth x 4.25-Inches HeightUnpackaged Dimensions: 48-in x 30-in x 21-inShipping Box Dimensions: 23.05-in x 4.73-in x 48.66Product Shipping Weight: 26.59 lbsProduct Unpackaged Weight: 24.38 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.