Zoro Homepage

Fly Drive Case Utility & Storage Case with Drawers & Compartments & Caster Board

  • Mfr # TBHWORKBOX555

  • Zoro # G515921705


product price: $1,373.75
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHWORKBOX555
Zoro #
G515921705
UPC #
816794021578
Country of Origin
China

Description

Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Exterior Dimensions: 27 1/2-in Depth, 24-in Width, 34 5/8-in Height w/WheelsFree Space Interior Drawer Depth: 17 1/4-inFree Space Interior Drawer Width: 17 3/4-inFree Space Interior Large Drawer Height: 8 3/4-inFree Space Interior Small Drawer Height: 4 1/2-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.