Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fly Drive Cases DJ Stand Fold Out For All Mixer Cases 32-Inches High

  • Mfr # TBHSTAND32MINI

  • Zoro # G315935759


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHSTAND32MINI
Zoro #
G315935759
UPC #
816794020410
Country of Origin
China

Description

Holds Universal All Mixer Slant Cases at 32-Inches in HeightInternal Midway Equipment ShelfGreat For Mini Combo Cases From TBHM2U up to TBHM8U - Small Format CDJ Coffins - Also TBHDJWS Work Station Combo CaseComplete With Heavy Duty Piano Style HingesRecessed Carry Handles Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Chrome Steel Impact Resistant CornersATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 19.25-in x 32-in x 18-inShipping Box Dimensions: 20.09-in x 3.74-in x 32.7Product Shipping Weight: 30.58 lbsProduct Unpackaged Weight: 26.9 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.