Fly Drive DJ Coffin Case For Two Pioneer CDJ2000 Plus One 12-Inches Mixer or Similarly Sized Equipm

  • Mfr # TBHCDJ2K12WLT

  • Zoro # G215935675


product price:  $693.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHCDJ2K12WLT
Zoro #
G215935675
UPC #
816794020151
Country of Origin
China

Description

Coffin Holds Two Large Format CD Players: Pioneer CDJ2000 Plus 12-Inch Mixer such as the Pioneer DJM800, Behringer DJX750, DDM-4000, Denon DN-X1500, DN-X1100, DN-X1700Complete with Removable Top Cover & Front Doors for CD AccessTop Cover Stacks Beneath Unit On Ball Corners With Stacking DimpleConvenient Cable Raceway Beneath Logo Printed Top Board Low Profile Edge Wheels For Easy TransportationLaptop Shelf to Provide Convenient use of Laptop PC or Other Equipment Cable Port for Cable Route-Through w/Detachable Protective Plate For Simple Quick Cable RoutingIndustrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.For Reference the Dimensions for Pioneer CDJ2000 or CDJ-2000NSX2 are as follows:W x D x H-in 12.6 x 15.94 x 4.19 at a Weight of around 10lbsFor Reference the Dimensions for Pioneer DJM800 are as follows: 12.6-in W x 15-in D x 4.25-in H at a Weight of: 17.6lbsFor Reference the Behringer DJX750 is the Following Dimensions H x W x D inches; 4.1 x 12.6 x 14.6 at a Weight of: 8.6 lbsFor Reference the Behringer DDM4000 is the Following Dimensions H x W x D inches; 4.3 x 12.6 x 15.4 at a Weight of: 12.35 lbsFor Reference Denon DN-X1500 or DN-X1500S have Dimensions H x W x D inches; 4.3 x 12.2 x 12.9 at a Weight of: 14.7 lbsFor Reference the Denon DN-X1100 has the Dimensions H x W x D inches; 6.9 x 12 x 14.0 at a Weight of: 13.5 lbsFor Reference the Denon DN-X1700 has the Dimensions H x W x D inches; 3.5 x 12.5 x 14.0 at a Weight of: 16.76 lbsUnpackaged Dimensions: 43-in x 21.25-in x 9.25-inShipping Box Dimensions: 22.06-in x 10.64-in x 43.73Product Shipping Weight: 51.81 lbsProduct Unpackaged Weight: 48.28 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.