Fly Drive DJ Coffin Case For Two Turntables In Standard Style Position Plus Holds One DJM-S9 Mixer

  • Mfr # TBHTTDJMS9WSTLTW

  • Zoro # G615935718


product price: $515.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHTTDJMS9WSTLTW
Zoro #
G615935718
UPC #
816794020465
Country of Origin
China

Description

Engineered to Hold Two Turntables Plus One DJM-S9 Mixer.Complete with Removable Front Door. Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Includes adjustable section foam.The low profile wheels allow the long case to be used in a wheeled configuration by using the end handle.Laptop Shelf to Provide Convenient use of Laptop PC or Other Equipment Detachable top cover. Cable Port for Cable Route-Through w/Detachable Protective Plate Allows Convenient Routing of AC & Phono Cables Through The Rear of Case Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.For Reference the Dimensions for Pioneer DJM-S9 are as follows: 9.45-in W x 11.02-in D x 4.24-in H at a Weight of: 6.8lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.