Fly Drive DJ Coffin Case For Two Turntables In Standard Style Position Plus One 10-Inches Mixer wit

  • Mfr # TBHDJ10WLTSTANDA

  • Zoro # G615935756


product price:  $507.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHDJ10WLTSTANDA
Zoro #
G615935756
UPC #
816794020236
Country of Origin
China

Description

Engineered to Hold Two Turntables In Standard Style Position Plus One 10-Inch Mixer, such As: Rane TTM56, TTM57sl, Numark DXM Models, Vestax, Gemini, Behringer, Denon DN-X100, DN-X120, Pioneer DJM-400 Low Profile Wheels & Laptop Shelf to Hold up to A 15-Inch LaptopComplete with one front removable door and top cover.Laptop Shelf to Provide Convenient use of Laptop PC or Other Equipment Cable Port for Cable Route-Through w/Detachable Protective Plate Allows Convenient Routing of AC & Phono Cables Through The Rear of Case Built-in low profile wheels allows for the unit to be angled up and pulled for easy transport. Interior Dimensional Space: Left Compartment has 454mm Width Available. Right Compartment has 454mm Width Available.Center Compartment has 276mm Width Available. The maximum forward to rear length available inside for all sections is approx: 416mm. The height available for all compartments is approx 192mm all inside compressible foam.Convenient Cable Raceway Beneath Logo Printed Top Board Unit includes movable foam pieces to optimize fitting.Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 53.5-in x 10-in x 19-inShipping Box Dimensions: 19.31-in x 10.44-in x 53.39Product Shipping Weight: 51.39 lbsProduct Unpackaged Weight: 47.38 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.