Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fly Drive DJ Coffin Case Holds Two CDJ2000 Plus One DJM2000 Mixer or Similarly Sized Equipment with

  • Mfr # TBHDJMCDJ2000WLT

  • Zoro # G915935654


product price: $753.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHDJMCDJ2000WLT
Zoro #
G915935654
UPC #
816794021028
Country of Origin
China

Description

Engineered to Hold Two Large Format CD Players: Pioneer CDJ2000 Plus a DJM-2000 Mixer. Complete with Removable Top Cover & Front DoorsLow Profile Wheels For Easy TransportationLaptop Shelf to Provide Convenient use of Laptop PC or Other Equipment Convenient Cable Raceway Beneath Logo Printed Top Board Protective Rear Plate on Cable Port for Cable Routing Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.For Reference the Dimensions for Pioneer CDJ2000 or CDJ-2000NSX2 are as follows:W x D x H-in 12.6 x 15.94 x 4.19 at a Weight of around 10lbsFor Reference the Dimensions for Pioneer DJM2000 are as follows: W x D x H-in 16.9 x 16.1 x 4.3 at a Weight of: 18.7 lbsUnpackaged Dimensions: 47.625-in x 21.5-in x 9.25-inShipping Box Dimensions: 10.24-in x 21.87-in x 48.42Product Shipping Weight: 51.19 lbsProduct Unpackaged Weight: 48.72 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.