
Fly Drive DJ Coffin Case Two CDJ2000 Plus One DJM2000 Mixer or Similarly Sized Equipment with Low P
Mfr # TBHDJMCDJ2000W
Zoro # G615935688
product price: $640.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBHDJMCDJ2000W
Zoro #
G615935688
UPC #
816794020250
Country of Origin
China
Description
Engineered to Hold Two Large Format CD Players: Pioneer CDJ2000 Plus DJM-2000 Mixer.Complete with Removable Top Cover & Front Doors For Ease of UseConvenient Cable Raceway Beneath Logo Printed Top BoardLow Profile Wheels For Easy TransportationProtective Rear Plate on Cable Port for Cable Routing Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.For Reference the Dimensions for Pioneer CDJ2000 or CDJ-2000NSX2 are as follows:W x D x H-in 12.6 x 15.94 x 4.19 at a Weight of around 10lbs.For Reference the Dimensions for Pioneer DJM2000 are as follows:W x D x H-in 16.9 x 16.1 x 4.3 at a Weight of: 18.7 lbsUnpackaged Dimensions: 47.5-in x 21.5-in x 9.5-inShipping Box Dimensions: 21.35-in x 9.97-in x 47.67Product Shipping Weight: 48.46 lbsProduct Unpackaged Weight: 46.08 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.