Zoro Homepage

Fly Drive DJ Controller Case Fits Denon MC6000 MC6000MK2 w/Laptop Shelf

  • Mfr # TBHMC6000LT

  • Zoro # G915935685


product price: $337.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHMC6000LT
Zoro #
G915935685
UPC #
816794025316
Country of Origin
China

Description

Fly Drive DJ Controller Case Fits Denon MC6000 MC6000MK2 w/Laptop ShelfElectronics equipment safe travel case designed for touring.Includes a removable accessory door.Top mount rack assembly with hardware.18.25-in holes to center.Left and right removable interior foam insertsOne chrome plated heavy duty spring loaded retractable carry handle.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards.Laptop shelf to provide convenient use of laptop PC or other equipment. 20.75-in x 12-in DepthMax interior clearance to shelf: 4 7/8-in3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball cornersTop quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Two industrial grade recessed spring loaded split dish butterfly closure latch with padlock tab with a shackle opening of about 7mm.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameUnpackaged Dimensions: 22.75-in Width x 8-in Height x 17-in Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.