Zoro Homepage

Fly Drive DJ Controller Case Fits Denon MC7000 w/Laptop Shelf

  • Mfr # TBHMC7000LT

  • Zoro # G215935781


product price: $367.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHMC7000LT
Zoro #
G215935781
UPC #
816794023602
Country of Origin
China

Description

Electronics equipment safe travel case designed for touring.Includes a removable accessory door.One chrome plated heavy duty spring loaded retractable carry handle.ATA-300 type durable transport case is a heavy duty professional style with industry recognized impact standards.Laptop shelf to provide convenient use of laptop PC or other equipment.3/8-in thick laminated plywood for optimal protection. Heavy duty chrome plated ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top quality bottom rubber feet with heavy duty bolts & recessed t-nuts.Rear side cable port for convenient cable access.Industrial grade recessed spring loaded split dish butterfly closure latche with padlock tab with a shackle opening of about 7mm.Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameUnpackaged Dimensions: 29.92-in Width x 9.45-in Height x 20.87-in DepthShipping Box Dimensions: 012-in x 006-in x 006-inUnpackaged Weight: 37.48 LbsPackaged Weight: 39.68 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.