Zoro Homepage

Fly Drive Universal Utility Trunk Case with DJ Mobility Caster Board

  • Mfr # TBHTUT50W

  • Zoro # G115935812


product price: $1,010.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHTUT50W
Zoro #
G115935812
UPC #
816794020502
Country of Origin
China

Description

Engineered to hold tools/lighting or other parts with hinged top cover.3.5-inch diameter durable and noiseless casters combine with built-in caster board for ease of transportation.1/2-inch laminated plywood construction providing reinforced resistance to damage and greater structural integrity.Eight chrome plated heavy duty spring loaded retractable carry handles.Two industrial grade recessed spring loaded split dish butterfly closure latches having padlock tab with a shackle opening of about 7mm.Heavy duty ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.Top side caster dish indents allow for stacking when units have wheels.ATA-300 style durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Dimensions: interior 48.5-in width x 29.75-in height x 28.25-in depthUnpackaged Dimensions: 48.27-in Width x 28.27-in Depth x 32.17 Height, add 5-inches for castor wheelsShipping Box Dimensions: 51.81-n x 32.31-in x 36.84-inProduct Shipping Weight: 177.47 lbsProduct Unpackaged Weight: 171.96 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.