Zoro Homepage

Fly Drive Utility Trunk Case with Caster Board

  • Mfr # TBHTUT441917W

  • Zoro # G015935790


product price: $792.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHTUT441917W
Zoro #
G015935790
UPC #
816794020472
Country of Origin
China

Description

Engineered to hold tools/lighting or other items.Recessed handleFour topside castor dishes allow for stacking multiple units having wheels.Bottom side castor board adds greater durability and structural integrity.3.5-inch diameter durable and noiseless casters for ease of transportation3/8 inch laminated plywood construction provides strong resistance to damage and greater structural integrity Industrial grade recessed spring loaded split dish butterfly closure latches with padlock tab with a shackle opening of about 7mm.Heavy duty ball corners w/ stacking dimple on bottom side allows for centering and stability when stacking multiple units.ATA-300 style durable transport case is a heavy duty professional style with industry recognized impact standards ideal for safe travel. Well riveted heavy duty double edge tongue and groove impact resistant aluminum frameElectronics equipment shown, described or referenced is not included with the case, the item is a case which allows you to use, mount or transport your own equipment.Interior dimensions are as follows:41 1/2-in or 42 1/4-in with padding removed.14 1/4-in or 15 1/8-in with padding removed.15 1/2-in height or about 16 1/4-in with padding removed.The padding should NOT be removed to ensure best protection.Unpackaged Dimensions: 43.25-in Width x 16.13-in Depth x 17.13-in Height, add 5-in for castor wheelsShipping Box Dimensions: 44.88-in x 18.11-in x 19.50-inProduct Shipping Weight: 56.72 lbsProduct Unpackaged Weight: 52.91 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.