Zoro Homepage

For 10-in Two Horn Three Tweeter Side Yellow Speaker Enclosure

  • Mfr # D10H2T3YELLOWSID

  • Zoro # G115923642


product price: $139.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10H2T3YELLOWSID
Zoro #
G115923642
UPC #
816794025750
Country of Origin
China

Description

This is actually a box that accompanies a 10-in box. not included or used separately. It is designed to hold two standard size horns. Although it can hold alternatively two 6.5 inch speakers with an approximate 5.7 inch mounting hole. It is ideally suited also to hold sealed back midrange speakers of the same dimension.Or maybe a combo of any mix of the above.Empty speaker housing for two horns and three tweetersHeavy duty carpet with quality embroidered stitched logo15mm plywood heavy duty constructionTwo horn holes: 14.5 cm 5.7-inches diameterThree tweeter holes: 95mm 3.74-inches diameterIncludes the DEEJAY LED model 8 conductor quick release plug socket requires model TBH8PINMALE not included to use installed plug, or speakon 8 pin f plugsDimensions: 31.1-in x 9.17-in x 9.06 -in high

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.