For 12-in Four Horn Side Speaker Enclosure YELLOW Vinyl cloth colored

  • Mfr # D12H4VYYELLOSIDE

  • Zoro # G715923707


product price: $149.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12H4VYYELLOSIDE
Zoro #
G715923707
UPC #
816794026030
Country of Origin
China

Description

This is actually a box that accompanies a 12-in box. not included or used separately. It is designed to hold four standard size horns. Although it can hold alternatively four 6.5 inch speakers with an approximate 5.7 inch mounting hole. It is ideally suited also to hold sealed back midrange speakers of the same dimension.Or maybe a combo of any mix of the above.15mm plywood contruction with carpeted exterior w/YELLOW Vinyl cloth coloredRear side comes unattached for rear side optionsEmpty speaker housing for four hornsCan also be used for four midwoofersHeavy duty carpet with quality embroidered stitched logo14.5 cm 5.7-inches round openings for four hornsFour small rectangular front facing portsIncludes the DEEJAY LED model 8 conductor quick release plug socket requires model TBH8PINMALE not included to use installed plug, or speakon 8 pin f plugsDimensions: 33.46-in x 9.25-in x 9.05-in high

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.