For 12-in Three Horn Two Tweeters Side Speaker Enclosure Green Vinyl cloth colored

  • Mfr # D12H3TW2VYGRSIDE

  • Zoro # G115923666


product price: $149.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12H3TW2VYGRSIDE
Zoro #
G115923666
UPC #
816794026009
Country of Origin
China

Description

This is actually a box that accompanies a 12-in box. not included or used separately. It is designed to hold three standard size horns. Although it can hold alternatively three 6.5 inch speakers with an approximate 5.7 inch mounting hole. It is ideally suited also to hold sealed back midrange speakers of the same dimension.Or maybe a combo of any mix of the above.15mm plywood contruction with carpeted exterior w/Green Vinyl cloth coloredRear side comes unattached for rear side optionsEmpty speaker housing for three horns and two tweetersCan also be used for three mid woofers and two tweetersHeavy duty carpet with quality embroidered stitched logo95-mm 3.74-inches round openings for two tweeters14.5 cm 5.7-inches round openings for three hornsIncludes the DEEJAY LED model 8 conductor quick release plug socket requires model TBH8PINMALE not included to use installed plug, or speakon 8 pin f plugsDimensions: 33.46-in x 9.25-in x 9.05-in high

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.