Orange Bolt-on Horn Flare with 2-in Throat for 2-in Compatible High Frequency Drivers

  • Mfr # TBH2INHORNORANGE

  • Zoro # G815950948


product price:  $34.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH2INHORNORANGE
Zoro #
G815950948
UPC #
816794025125
Country of Origin
China

Description

Designed to project higher frequency reproduction when paired with a suitable high frequency driver.Horn Material: Plastic Throat Size: 5.2 cm about 2.04-inchesPackage Dimensions: 19 CM X 19.2 CM X 15.1 CMRear Diameter 12.3 CMFront Diameter: 17.5 CMFront Opening: 14 cmMounting hole diamter: 9mmHeight: 13.7 CMDiagonal mounting hole to center across rear 10.3 CMDiagonal mounting hole to center across front 16.3 CMCompatible with 2-in throat drivers of the type seen here:DEEJAY LED: TBHDRIVER75018 SOUND: ND2080B AND C: DE1085TNB AND C: DE850TNB AND C: DE95TNBEYMA: SMC60RCF: CD850RCF: N850RCF: ND8502.0RCF: ND95020SELENIUM: D3305TI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.