Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Real Laser Sound Activated Light Show System w/Red / Green Lasers both sound and preprogrammed effe

  • Mfr # XRAY110

  • Zoro # G215935668


product price: $46.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRAY110
Zoro #
G215935668
UPC #
816794021363
Country of Origin
China

Description

Produces more than 100 green and red laser beams with star patterns Ideal for Home or DJ Use for the projection of light effects on walls, ceiling and floor.Best Projection on ceiling, wall or dance floor.Compact and Solid metal case design with U bracket.2 operational modes: Auto Mode built-in programs, or Sound Active ModeBuilt-in programs can be changed with a push of a button on the unit or from the IR wireless remote.Includes dual hanging bracket and a flexible Tripod Stand.Rear fan cooled Power Consumption: 5 Watts max Green Laser: 15mW 532 nanometer wavelengthRed Laser: 80mW 650 nanometer wavelengthWith included adapter: 110 Volts ACIncludes Infrared Wireless Remote Control w/CR2025 lithium battery.Dimensons LxWxH: 50x120x 91 mm Weight: 0.45 kg. Always use caution not to stare into laser lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.