Zoro Homepage

Single Din Size Seven Band Slim Car Equalizer w/Sub Level Fader and front panel Aux-in

  • Mfr # TBHEQS756

  • Zoro # G815934573


product price: $87.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHEQS756
Zoro #
G815934573
UPC #
816794024746
Country of Origin
China

Description

7-band stereo equalizer/crossover specifically created for the mobile environment. The EQS755 provides powerful features in a compact size:Seven equalization bands 50Hz, 125Hz, 315Hz, 750 Hz, 2.2KHz, 6kHz, and 16 kHz,each frequency adjustable from -12 to ,+12dB - 15 to +15dBfor subwoofer frequencies.Subwoofer output uses a built-in 18dB per octave electronic crossover fixed at 60Hz or90Hz.Three stereo RCAoutputs to drive front, rear, and subwoofer audio amplifiers.An auxiliary stereo RCAinput for use with portable devices, such as an MP3 player orDVDplayer.Front panel auxiliary stereo 3.5mm input for the convenient use of your phone or favoritemedia player.Separate controls for master volume, subwoofervolume sub level, frontlrearfader,and selection of main or auxiliary inputs.Extended frequency response from 20 Hzto 30 kHz with exceptional 100 dB signal-tonoiseperformance.Gold-plated RCAconnectors to ensure the best audio signal output.ISO mounting holes and removable trim ring for custom installation.High Level speaker input for integration with factory radios

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.