Super Dome Tweeter 200 w Max 1-inch Voice Coil Includes matching crossover capacitor PAIR
Mfr # TBHDOMETWEETER
Zoro # G616468116
product price: $129.00
/pr
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBHDOMETWEETER
Zoro #
G616468116
UPC #
816794026320
Country of Origin
China
Description
Through the surface mount Super Dome high sensitivity compression tweeter set with crossover capacitors and mounting system.It has an extended frequency range and a Neodymium magnet that make it ideal for high frequency reproduction.* Designed to mount into a surface with rear pressure retaining brackets* Aluminum diaphragm* Compact design* Designed for high frequency reproduction* Tweeter front Outer Diameter 2-in, 50mm* Nominal Impedance 4 Ohms* RMS Power: 50 watts* Program Power: 100 watts* Frequency Response: 5Hz-20KHz* Sensitivity: 98dB* Magnet Size: 25mm* Voice Coil Diameter: 25mm* Mounting depth requirement 16mm* Mounting hole diameter requirement: 42mm* rear side bracket spread requirement on back surface: Starting at 75mm* NetWeight 0.5kq* Shipping Weight 0.65kg* Fs 60.6Hz* Qms 3.18* Qes 0.52* Qts 0.45ln the Box:1 4 Ohm Compression Tweeter pair2 two high power Polypropylene Film Capacitors3 Mounting Brackets and nuts 4 Small wire
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.