Two 6.5-in Subwoofers in cabinet with grill guard and two voice coils 2 ohms each

  • Mfr # BANDIT2X6.5

  • Zoro # G816449632


product price:  $399.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BANDIT2X6.5
Zoro #
G816449632
UPC #
810130950775
Country of Origin
China

Description

Get fabulous bass from this superiorly engineered cabinet.This emphasizes the quality of the low-frequency sounds produced by the cabinet, delivers a powerful, rich, and enjoyable bass response. Superiorly engineered: This points to the high level of design and craftsmanship involved in creating the cabinet, it's built with advanced technology and careful attention to detail. * Single tuned optimally designed port carefully engineered to achieve a specific resonant frequency and maximize performance* Connects to most vehicular or even home amplifiers* Two 6.5-Inch Subwoofers* Non-pressed paper cone* 2 x 35 Oz magnet* Voice Coil 2-inch * Two Coils and terminals 2 Ohms plus 2 Ohms* 800Watts RMS Peak 1600* Efficiency SPL: 85dB* Frequency Response: 30 Hz - 1000 Hz* Unpacked weight: 36 lbs* Unpacked width: 22.75-in* Unpacked depth: 12.25-in* Unpacked height: 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.