Two Side Wings For Most 6U Slant Racks and DJ Coffin Folding Stands Includes 1U-Space Steel Rack Sh

  • Mfr # TBHMW

  • Zoro # G815935679


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHMW
Zoro #
G815935679
UPC #
816794021059
Country of Origin
China

Description

Includes two folding shelf wings which hook on top rack edges or DJ coffin stand tops of 7/16-inch 11mm in width.Engineered to hold turntable /CD player or other.Complete with 1 piece steel 1-U-space rack shelf that can be used to store the wings.Mounts easily to the top of rig.Heavy duty support hinge uses finger press release catch to allow unfording of shelf.Supplies much needed working space at a convenient operating height.Each folding shelf dimensions: 16-in x 19.25-in x 7/16-in two included.Rack shelf dimensions:17-7/8-in x 1-3/4-in x 17 3/8-in with a 18.25 width to mounting hole centers one included.Hinge support height to top of shelf is about 12-in.Shipping box dimensions: 20.09-in x 2.88-in x 21.08.Product shipping weight: 17.64 lbs.Product unpackaged weight: 15.87 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.