Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unique panel mount tweeter with Titanium Diaphram and with choice of two front flush bezels

  • Mfr # TBH35TWEETER

  • Zoro # G015923698


product price: $35.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH35TWEETER
Zoro #
G015923698
UPC #
816794029352
Country of Origin
China

Description

Includes crossover capacitorCompact High Strength Neodymium magnetKapton high temp voice coilFrequency response : 4500 Hz -20,000HzImpedance 4 ohmsFinely machined metalIncludes two different types of threaded bezel decorative outer trim ringIncludes large threaded bolt to affix rear side Designed to install through a panel ideally less than 10 mm thickbut with a maximum depth of about 15 mmCenter diameter is about 42 mmDiameter of front trim ring is about 57 mmInstall depth is about 53 mmlength front to rear is about 58 mmRear body diameter is about 59 mm100 Watts RMS200 Watts Program25.4 mm Voice CoilSensitivity: 106dB 1W/1MQuick release spring loaded terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.