Universal DJ Fly Drive Fold Out Case Stand For All DJ Coffins 36-Inch Width x 34-Inch Height x 18.8

  • Mfr # TBHSTAND

  • Zoro # G115935737


product price:  $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHSTAND
Zoro #
G115935737
UPC #
816794021172
Country of Origin
China

Description

This is an Elevated Stand to Support Large Format DJ Coffins, DJ MultiPlayers, Large Format Mixers or Turntables at an Ideal Average User Height. The Unit Quickly Folds to Allow for Easy TransportInternal Midway Equipment ShelfComplete with Heavy Duty Piano Style HingesRecessed Carry HandlesDimensions: 36-Inch Width x 34-Inch Height x 18.8-Inches DepthIndustrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Chrome Steel Impact Resistant CornersATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 33-in x 18.25-in x 36-inShipping Box Dimensions: 34.08-in x 3.94-in x 37.04Product Shipping Weight: 40.17 lbsProduct Unpackaged Weight: 38.36 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.